- 4 OD Punches
- 4 ID Punches
- Replacement Punches, Pins & Pilots
| OD Punch Size | 7/8" 1" 1 1/8" 1 1/4" |
| No. of OD Punches | 4 |
| No. of ID Punches | 4 |
| Material Max# (Thickness & Type) | .020" Brass .020" Copper .020" Aluminum .020" Rubber .020" Plastic .015" Steel .010 Stainless Steel .010" Blue Tempered S |
| Temp Description | Replacement Punches, Pins & Pilots |
| ID Punch Size | 3/4" 7/8" 1" 1 1/8" |
| Weight | 2.0 LB |
| EAN or UPC | 698158402151 |

