- 4 OD Punches
- 4 ID Punches
- Reconditioned Die Set
- Repairable Trade-in Required
| No. of OD Punches | 4 |
| Material Max# (Thickness & Type) | .020" Brass .020" Copper .020" Aluminum .020" Rubber .020" Plastic .015" Steel .010 Stainless Steel .010" Blue Tempered S |
| No. of ID Punches | 4 |
| Temp Description | Reconditioned Die Set, Repairable Trade-in Required |
| OD Punch Size | 7/8" 1" 1 1/8" 1 1/4" |
| ID Punch Size | 3/4" 7/8" 1" 1 1/8" |
| Weight | 1.48 LB |

