- Automotive Maintenance Products
description
- A quick, easy way to solve almost any clamping problem. Allows you to economically mount, secure or positon as you would with ordinary worm drive clamps in a maintenance environment. 1/2" wide banding, housing, and adjustable splices are made of a 300 series stainless steel. The 5/16" hex head screw is made of a 400 series stainless steel. Precision Brand® Create-A-Clamp set includes: 50 feet of 1/2" wide banding, 20 fasteners, and 10 splices.
features
- Disconnect tools that separate fittings on fuel, filter, transmission, air conditioning systems and fuel tank return lines on most vehicles, trucks and other heavy equipment
- Set fits any 5/16" or 3/8" fuel line found on GM, Ford or Chrysler cars
- Kit includes: blue oil cooler disconnect
- 5/16", 3/8", 1/4" disconnect tool
- 5/16" to 3/8" Ford AC and fuel line spring lock coupling tool
- 1990 + Ford Rangers and Explorers with 4.0L, 6 cylinder engines
- Durable blow mold case for safe storage and tool retention
| Material | Steel |
| Carton Length | 9 in |
| Carton Width | 9 in |
| Carton Height | 2 1/2 in |
| No. of Pieces | 12 |
| Weight | 3.2 LB |
| EAN or UPC | 698158415007 |

