| Carton Height | 3 in |
| Carton Width | 1 1/2 in |
| Carton Length | 2 in |
| Width | 1 1/2 |
| Length | 2 |
| Weight | 0.063 LB |
| EAN or UPC | 698158416103 |
| Carton Height | 3 in |
| Carton Width | 1 1/2 in |
| Carton Length | 2 in |
| Width | 1 1/2 |
| Length | 2 |
| Weight | 0.063 LB |
| EAN or UPC | 698158416103 |