Made from a 300 series stainless steel that resists rust and corrosion. Size A - 2" x 2". Slot Size - 5/8". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in decimal and metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
applications
Motors
Pumps
Generators
features
Tabs make the shim placement easier and safer
Tabs eliminate need to place hands under machinery during installation or removal of shims
Hole in tab makes removal even easier
Each shim is permanently marked with thickness
Shims conform to standard bolt and stud sizes
Eliminates misalignment of expensive machinery
ASTM A-666
Shim Size
A (2 in x 2 in)
Thickness Tolerance
+/- 0.0005"
Carton Length
2 11/16 in
Thickness
0.02 in
Slot Width
5/8 in
Material
300 Series Stainless Steel
Slot Size
5/8 in
Carton Width
2.2 in
Length
2 in
Size
A
Width
2 in
Carton Height
0.7 in
Weight
0.216 LB
EAN or UPC
698158422401
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back