Asst contains 20 each of the following thicknesses: 0.001", 0.002", 0.003", 0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", and 0.125". Made from a 300 series stainless steel that resists rust and corrosion. Size D - 5" x 5". Slot Size - 1-5/8". Packaged in a durable metal box. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
applications
Motors
Pumps
Generators
features
Tabs make the shim placement easier and safer
Tabs eliminate need to place hands under machinery during installation or removal of shims
Hole in tab makes removal even easier
Each shim is permanently marked with thickness
Shims conform to standard bolt and stud sizes
ASTM A-666
includes
260 pieces in total packaged in a durable metal box
20 pieces of each size: 0.001", 0.002", 0.003", 0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", 0.125"
Material
300 Series Stainless Steel
Slot Size
1 5/8 in
Thickness
0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in
No. of Pieces in Set
260
Carton Width
6 3/4 in
Shim Size
D (5 in x 5 in)
Width
5 in
Size
D
No. of Pieces
130
Carton Height
7 1/4 in
Type
Full Assortment Kit (260 Pieces)
Carton Length
18 1/4 in
Length
5 in
Slot Width
1 5/8 in
Weight
61.65 LB
EAN or UPC
698158429301
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back