- Empty Metal Box
- Holds Size D
- 5"x5" Slotted Shim Assortment
| Type | Metal Box for Full Assortment, Metal Box Only for Size D Shim Assortment |
| Material | Metal |
| No. of Pieces in Set | N/A |
| Shim Size | D (5 in x 5 in) |
| Slot Width | N/A |
| Weight | 7.8 LB |
| EAN or UPC | 698158429318 |
-
Pre-Packed Quantities


