Asst contains 10 each of the following thicknesses: 0.001", 0.003", 0.005", 0.010", 0.015", 0.020", 0.025", and 0.075". Made from a 300 series stainless steel that resists rust and corrosion. Size B - 3" x 3". Slot Size - 7/8". Packaged in a sturdy chipboard box. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
applications
Motors
Pumps
Generators
features
Tabs make the shim placement easier and safer
Tabs eliminate need to place hands under machinery during installation or removal of shims
Hole in tab makes removal even easier
Each shim is permanently marked with thickness
Shims conform to standard bolt and stud sizes
ASTM A-666
includes
80 pieces in total packaged in a sturdy chipboard box
10 pieces of each size: 0.001", 0.003", 0.005", 0.010", 0.015", 0.020", 0.025", 0.075"
Type
Shop Assortment Kit (80 Pieces)
Length
3 in
Carton Length
4 1/4 in
No. of Pieces
80
Slot Width
7/8 in
No. of Pieces in Set
80
Size
B
Carton Width
3 1/2 in
Material
300 Series Stainless Steel
Slot Size
7/8 in
Width
3 in
Carton Height
4 1/4 in
Shim Size
B (3 in x 3 in)
Thickness
0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in
Weight
4.375 LB
EAN or UPC
698158429554
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back