- Empty Metal Box
- Holds Size E
- 6"x6" Slotted Shim Assortment
| Type | Metal Box Only for Size E Shim Assortment |
| Slot Width | N/A |
| No. of Pieces in Set | N/A |
| Shim Size | E (6 in x 6 in) |
| Material | Metal |
| Weight | 4.95 LB |
| EAN or UPC | 698158429615 |
-
Pre-Packed Quantities


