- Empty Metal Box
- Holds Size H
- 8"x8" Slotted Shim Assortment
| No. of Pieces in Set | N/A |
| Shim Size | H (8 in x 8 in) |
| Material | Metal |
| Type | Metal Box Only for Size H Shim Assortment |
| Slot Width | N/A |
| Weight | 8.1 LB |
| EAN or UPC | 698158429813 |
-
Pre-Packed Quantities


