- 300 Pieces
- Durable metal box
description
- Stainless Steel Slotted Shim is made from a 300 series stainless steel that resists rust and corrosion. Sof' Shoe Shim is made of a proprietary elastomer with unique flow and set characteristics to fill irregular gaps. Everything you need to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery in one convenient box. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation. Packaged in a durable metal box. Precision Brand® All-In-One Slotted Shim Asst contains Stainless Steel Slotted Shim and Sof' Shoe Shim in sizes: A - 2" x 2", B - 3" x 3", C - 4" x 4", and D - 5" x 5". Stainless Steel Slotted Shim includes 5 pieces of each size in each of the following thicknesses: 0.001", 0.002", 0.003", 0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", and 0.125". Sof' Shoe Shim includes 5 pieces of each size in each of the following thicknesses: 0.020" and 0.045".
includes
- 300 pieces in total packaged in a durable metal box
- Five pieces of each 0.020” and 0.045” thick Sof’ Shoe shims in all four sizes: A – 2” x 2”, B – 3” x 3”, C – 4” x 4”, D – 5” x 5”
- Five pieces of each size: 0.001”, 0.002”, 0.003”, 0.004”, 0.005”, 0.010”, 0.015”, 0.020”, 0.025”, 0.050”, 0.075”, 0.100”, 0.125” stainless steel slotted shim in all four sizes: A – 2” x 2”, B – 3” x 3”, C – 4” x 4”, D – 5” x 5”
| Material | 300 Series Stainless Steel, Proprietary Elastomer |
| Thickness | 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, and 0.125 in of Slotted Shim and 0.02 in and 0.045 in of Sof' Shoe® |
| No. of Pieces | 300 |
| Shim Size | Assortment |
| No. of Pieces in Set | 300 |
| Type | All-In-One Kit |
| Weight | 45.0 LB |
| EAN or UPC | 698158429967 |

