- Blue Transparent Color
description
- Precision Brand® Hot Melt Strippable Protective Coating protects items from damage during shipping and handling and from rust and corrosion during long-term storage. Used to protect cutting tools, saw blades, gages, gears, and various other parts. Type 1 has an Ethylcellulose base. Coating is presliced into manageable pieces. To remove, coating peels right off. The melting temperature of Type 1 is between 340 to 350 degrees F. Set time is less than 60 seconds. Five pound poly bag packaging means easy handling and storage.
| Base Material | Cellulose |
| Container Size | 5 lb net wt |
| Melting Temperature | 340 °F to 350 °F |
| Type | 1 |
| Color | Blue |
| Temp Description | Hot Melt Coating - Type 1, Blue |
| Weight | 5.0 LB |
| EAN or UPC | 698158430253 |

