- Butyrate Based
- Red
- Hot Melt Coating - Type 2
- 5 lb Bag
description
- Precision Brand® Hot Melt Strippable Protective Coating protects items from damage during shipping and handling and from rust and corrosion during long-term storage. Used to protect cutting tools, saw blades, gages, gears, and various other parts. Type 2 has a Cellulose Acetate Butyrate base. Coating is presliced into manageable pieces. To remove, coating peels right off. The melting temperature of Type 2 is between 320 to 340 degrees F. Set time is less than 60 seconds. Five pound poly bag packaging means easy handling and storage.
| Base Material | Butyrate |
| Temp Description | Hot Melt Coating - Type 2, Red |
| Container Size | 5 lb net wt |
| Melting Temperature | 320 °F to 340 °F |
| Color | Red |
| Type | 2 |
| Weight | 5.0 LB |
| EAN or UPC | 698158433155 |

