- Blue Transparent Color
description
- Precision Brand® Hot Melt Strippable Protective Coating protects items from damage during shipping and handling and from rust and corrosion during long-term storage. Used to protect cutting tools, saw blades, gages, gears, and various other parts. Type 2 has a Cellulose Acetate Butyrate base. Coating is presliced into manageable pieces. To remove, coating peels right off. The melting temperature of Type 2 is between 320 to 340 degrees F. Set time is less than 60 seconds. Thirty pound package contains six 5 pound bags. Five pound poly bag packaging means easy handling and storage.
| Color | Blue |
| Melting Temperature | 320 °F to 340 °F |
| Base Material | Butyrate |
| Type | 2 |
| Temp Description | Hot Melt Coating - Type 2, Blue |
| Container Size | 30 lb net wt |
| Weight | 30.0 LB |
| EAN or UPC | 698158434251 |

