- 1 Pint Capacity
description
- Thermostatically controlled, round, cast aluminum pot assures even heat distribution. Includes cover, 6 foot 3 wire grounded cord, and plug. Temperature control ranges from 150 to 450 degrees F. Unit is 115/120 Volt, 400 Watts. 3.5" Inside Diameter and 3" Inside Depth
| Inside Dia. | 4 in |
| Capacity | 1 Pint |
| Inside Depth | 3 1/2 in |
| Container Size | 1 pt |
| Watt Rating | 240 W |
| Weight | 5.0 LB |
| EAN or UPC | 698158439003 |

