- 1 Quart Capacity
description
- Thermostatically controlled, round, cast aluminum pot assures even heat distribution. Includes cover, 6 foot 3 wire grounded cord, and plug. Temperature control ranges from 150 to 450 degrees F. Unit is 115/120 Volt, 600 Watts. 5" Inside Diameter and 3.5" Inside Depth
| Inside Depth | 3 3/4 in |
| Watt Rating | 480 W |
| Inside Dia. | 4.75 in |
| Container Size | 1 qt |
| Capacity | 1 Quart |
| Weight | 8.0 LB |
| EAN or UPC | 698158439058 |

