- 2 Quart Capacity
description
- Thermostatically controlled, round, cast aluminum pot assures even heat distribution. Includes cover, 6 foot 3 wire grounded cord, and plug. Temperature control ranges from 150 to 450 degrees F. Unit is 115/120 Volt, 600 Watts. 3.5" Inside Diameter and 3" Inside Depth
| Inside Dia. | 6 in |
| Container Size | 2 qt |
| Capacity | 2 Quart |
| Inside Depth | 6 1/2 in |
| Watt Rating | 600 W |
| Weight | 10.0 LB |
| EAN or UPC | 698158439102 |

