- 1 Gallon Capacity
description
- Thermostatically controlled, round, cast aluminum pot assures even heat distribution. Includes cover, 6 foot 3 wire grounded cord, and plug. Temperature control ranges from 150 to 450 degrees F. Unit is 115/120 Volt, 1250 Watts. 3.5" Inside Diameter and 3" Inside Depth
| Container Size | 4 qt |
| Capacity | 1 Gallon |
| Inside Depth | 7 in |
| Watt Rating | 840 W |
| Inside Dia. | 7.5 in |
| Weight | 13.0 LB |
| EAN or UPC | 698158439157 |

