- 25 in Width
- 50 in Length
- Polyester Material
description
- Color coded shim is made from a high quality plastic material. Red color identifies the shim as 0.002" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
| Length | 50 in |
| Ultimate Elongation | 100 % |
| Carton Height | 0.1 in |
| Thickness | 0.002 in |
| Folding Endurance (MIT) Unit Cycles | 100000 |
| Tear Strength (Elmendorf) | 20 g |
| Carton Width | 26 in |
| Material | Polyester |
| Carton Length | 41 in |
| Shim Type | Flat Sheet |
| Width | 25 in |
| Compression @ 5,000 psi | 1 % |
| Moisture Absorption in Percent | 0.08 |
| Service Temperature | 300 °F |
| Color | Red |
| Weight | 0.1 LB |
| EAN or UPC | 698158444205 |

