- 5 Piece
- Polyester Material
description
- Color coded shim is made from a high quality plastic material. Amber color identifies the shim as 0.001" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
| Material | Polyester |
| Length | 20 in |
| Service Temperature | 300 °F |
| Ultimate Elongation | 100 % |
| Compression @ 5,000 psi | 1 % |
| Folding Endurance (MIT) Unit Cycles | 100000 |
| Carton Length | 6 9/16 in |
| Moisture Absorption in Percent | 0.08 |
| Shim Type | Flat Sheet |
| Thickness | 0.001 in |
| Tear Strength (Elmendorf) | 20 g |
| Carton Height | 1/4 in |
| Color | Amber |
| Carton Width | 23 9/16 in |
| Width | 5 in |
| No. of Pieces | 5 |
| Weight | 0.124 LB |
| EAN or UPC | 698158445103 |
-
Pre-Packed Quantities


