- 10 Piece
- Vinyl Material
description
- Color coded shim is made from a high quality plastic material. Brown color identifies the shim as 0.010" thick. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
| Thickness | 0.01 in |
| Compression @ 5,000 psi | 0.7 % |
| Length | 20 in |
| Material | Vinyl |
| Ultimate Elongation | 200 % |
| Carton Length | 6 9/16 in |
| Folding Endurance (MIT) Unit Cycles | 37000 |
| Shim Type | Flat Sheet |
| Carton Width | 23 9/16 in |
| Width | 5 in |
| Service Temperature | 155 °F |
| Moisture Absorption in Percent | 0.15 |
| Color | Brown |
| Carton Height | 1/4 in |
| No. of Pieces | 10 |
| Weight | 0.589 LB |
| EAN or UPC | 698158445455 |
-
Pre-Packed Quantities


