Asst contains 1 of each thickness: 0.0005", 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Color coded shim is made from a high quality plastic material. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
features
Color coded to identify thickness, which eliminates need for micrometer
Resists oil
Easy to cut
0.0005” to 0.005” polyester material
0.0075” to 0.030” vinyl material
includes
One each of the following thicknesses: 0.0005", 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030"
Thickness
0.0005 in, 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in
Color
Assorted
Carton Width
20 9/16 in
Carton Length
10 9/16 in
Width
10 in
Shim Type
Flat Sheet - Assortment
Length
20 in
Material
Plastic
Carton Height
23 3/4 in
Weight
2.8 LB
EAN or UPC
698158449101
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back