- Tool Black® Solution Kit
features
- 1 qt of Tool Black solution covers 50 to 75 sq ft, however coverage varies with application technique
- Fast, inexpensive alternative to black oxide
- Ideal for prototypes, repair parts and general machine work
- Imparts a tough, dull black protective finish to ferrous metal parts
- Room temperature application
- The liquid solution formula is used on small immersible parts
includes
- 1 qt of cleaner-degreaser
- 1 qt of Tool Black® solution
- 11 oz of Prevent®
| Carton Length | 9 in |
| Carton Height | 4 in |
| Carton Width | 9 1/2 in |
| Weight | 6.03 LB |
| EAN or UPC | 698158451258 |
-
No Air Shipping


