- Aerosol Container Type
- 12 oz Container Size
description
- Original, dry film lubricant that goes on like paint. Produces a slick barrier between metal surfaces. Helps reduce corrosion and prolong equipment life. Lubricates in extreme environments and is stable from -75 to + 450 degrees F. Naturally hydrophobic - repelling rain, snow, and mud. SLIP Plate® Aerosol is an environmentally safe alternative to petroleum films and greases. It reduces sliding friction and buildup and molecularly bonds to metal surfaces. SLIP Plate® products cannot be shipped via air transportation.
applications
- Metal slides and guides
- Hoppers
- Chutes and shafts
- Conveyors
- Fork lifts
- Hitches
- Blades and shears
- Snowplow blades
- Snowblower chutes
- Lawn mower decks
- Buckets, shovels, and earth moving equipment
- Dust collection systems
- Truck and wagon beds
- Fan blades and louvers
features
- Goes on like paint
- Bonds to metal, wood and plastic
- Dries quickly
- Won’t wipe off
- Hydrophobic – repels water and ice
- Creates slick, non-stick surface, ideal for build-up areas (ice, dirt or dust)
- Reduces mechanical wear and can extend operating life of products
- Lubricates from -75 °F to 450 °F
- Will not attract dirt and grit
- Graphite is a natural and environmentally safe mineral lubricant
- Creates a smooth, even surface
| Odor | Solvent |
| Container Type | Aerosol |
| Container Size | 12 oz |
| Weight | 1.091 LB |
| EAN or UPC | 698158455317 |
-
No Air Shipping


