- SLIP Plate® Black Ice™ Aerosol
- 6 oz Aerosol
applications
- Locks
- Thread coating
- Firearms
- Industrial equipment
- High dust environments
- Garage doors and rails
- Chains
- Hinges
features
- Contact cleaner removes grease, dirt, and oil then applies lubricating graphite film
- Dries quickly
- Delivers graphite to a specific location
- Not affected by temperature extremes
- Thermally conductive to dissipate heat faster
- Will not build up
- Will not attract dirt or grit
- Allows sliding mechanisms to move freely
| Container Size | 6 oz |
| Odor | Solvent |
| Container Type | Aerosol |
| Weight | 0.604 LB |
| EAN or UPC | 698158455805 |

