- White Color
description
- Stackable wedge shaped shims are ideal for installations, adjustments, and general maintenance. Interlocking horizontal and vertical ridges keep shims in place and allow for small, precise adjustments . Made from thermoplastic polymer, they won't break down, shrink or swell in damp and humid conditions like wood shims. Absorbs vibration, reduces noise, and is a great stabilizing cushion. Trims easily with knife or snips. Shims are 1.15" wide by 1.92" long. They work on desks, tables, file cabinets, bookshelves, countertops, applicances, set-up jigs, commercial windows, doors, concrete blocks, HVAC equipment, toilets, sinks, tubs, tooling, and many other similar items.
features
- Each shim has 38 ridge teeth on each side of the shim to help hold and grip, non-slip interlocking ridges also allow Wedge Shims? to be securely stacked together
| Type | Flexible |
| Color | White |
| No. of Pieces | 200 |
| Material | Vinyl |
| Weight | 2.625 LB |
| EAN or UPC | 698158488056 |

