- 10 Pieces
- Yellow Color
- Elastomer Material
- 2" x 2" shim size
description
- Made of a proprietary elastomer with unique flow and set characteristics to fill irregular gaps. Size A - 2" x 2". Slot Size - 5/8". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Yellow Sof' Shoe® elastomer shims are 0.045" thick, compress to 0.040", and absorb up to 0.020" of angularity. Precision Brand® Sof' Shoe® elastomer shims solve angular soft foot alignment problems on motors, pumps, generators, turbines, and other plant machinery in minutes. Sof' Shoe® cures angular soft foot and extends bearing and motor life. It is an inexpensive alternative when compared to more time consuming and expensive options such as milling the base or foot, hand cutting graduated shims, replacing base, or rebuilding base with poured epoxy. Each Sof' Shoe® elastomer shim's thickness has a 12 percent flat compression under standard bolt torque, yet will absorb the angularity of nearly half its thickness. Product also available in cut to length sheets with 38.5" width.
applications
- Motors
- Pumps
- Generators
- Turbines
features
- Solves angular soft foot alignment problems
- Stable to 250 °F
- Can be used together in the alignment process with stainless slotted shim
- Sof’ Shoe shim cures angular soft foot and extends bearing and motor life
| Material | Elastomer |
| Length | 2 in |
| Temperature Range [Max] | 225 °F |
| Slot Size | 5/8 in |
| Thickness Tolerance | +/- 0.005 mm |
| Color | Yellow |
| Carton Width | 5 in |
| Width | 2 in |
| Carton Height | 1/2 in |
| Thickness | 0.045 in |
| Size | A |
| Shim Size | A (2 in x 2 in) |
| Carton Length | 7 in |
| Slot Width | 5/8 in |
| No. of Pieces | 10 |
| Weight | 0.084 LB |
| EAN or UPC | 698158491254 |

