- 4oz Brush Cap Red LayoutFluid
| Container Type | Brush Top Can |
| Container Size | 4 oz |
| Color Group | Blue |
| Color | Blue |
| Weight | 3.41 LB |
| EAN or UPC | 698158501410 |
-
No Air Shipping
| Container Type | Brush Top Can |
| Container Size | 4 oz |
| Color Group | Blue |
| Color | Blue |
| Weight | 3.41 LB |
| EAN or UPC | 698158501410 |
No Air Shipping