- 8 Oz. Brush Cap - Blue Layout Fluid
| Container Type | Brush Top Can |
| Color Group | Blue |
| Container Size | 8 oz |
| Color | Blue |
| Weight | 6.13 LB |
| EAN or UPC | 698158501816 |
-
No Air Shipping
| Container Type | Brush Top Can |
| Color Group | Blue |
| Container Size | 8 oz |
| Color | Blue |
| Weight | 6.13 LB |
| EAN or UPC | 698158501816 |
No Air Shipping