- 4 oz. Brush Cap - Red Layout Fluid
| Container Type | Brush Top Can |
| Color Group | Red |
| Container Size | 4 oz |
| Color | Red |
| Weight | 3.41 LB |
| EAN or UPC | 698158502417 |
-
No Air Shipping
| Container Type | Brush Top Can |
| Color Group | Red |
| Container Size | 4 oz |
| Color | Red |
| Weight | 3.41 LB |
| EAN or UPC | 698158502417 |
No Air Shipping