- 16 oz. Aerosol - Red Layout Fluid
| Container Type | Aerosol |
| Color Group | Red |
| Container Size | 16 oz |
| Color | Red |
| Weight | 12.75 LB |
| EAN or UPC | 698158502622 |
-
No Air Shipping
| Container Type | Aerosol |
| Color Group | Red |
| Container Size | 16 oz |
| Color | Red |
| Weight | 12.75 LB |
| EAN or UPC | 698158502622 |
No Air Shipping