- 8 oz. Brush Cap - Red Layout Fluid
| Container Type | Brush Top Can |
| Color Group | Red |
| Color | Red |
| Container Size | 8 oz |
| Weight | 7.31 LB |
| EAN or UPC | 698158502813 |
-
No Air Shipping
| Container Type | Brush Top Can |
| Color Group | Red |
| Color | Red |
| Container Size | 8 oz |
| Weight | 7.31 LB |
| EAN or UPC | 698158502813 |
No Air Shipping