- 16 oz. Aerosol Layout Fluid Remover
- Clear Liquid Appearance
- Sweet Solvent Odor
| Container Type | Aerosol |
| Color Group | Clear |
| Odor | Solvent |
| Container Size | 16 oz |
| Net Fill | 12 oz net wt |
| Color | Clear |
| Appearance | Clear Liquid |
| Weight | 12.75 LB |
| EAN or UPC | 698158511600 |
-
No Air Shipping


