- 1/4-20
- 3/8" Hex Size
- 7/8" Long
- Carbon Steel Coupling Nut
| Material | Carbon Steel |
| Carton Length | 3 1/4 in |
| Thread Type | UNC |
| Length | 7/8 in |
| Thread Diameter | 1/4 |
| Hex Size | 3/8 in |
| Carton Width | 2 1/4 in |
| Carton Height | 1 3/4 in |
| Threads per Inch | 20 |
| Weight | 0.98 LB |
| EAN or UPC | 698158521104 |

