- 5/16-18
- 5/8" Hex Size
- 1 3/4" Long
- Carbon Steel Coupling Nut
| Carton Width | 2 1/4 in |
| Thread Type | UNC |
| Carton Length | 3 1/4 in |
| Threads per Inch | 18 |
| Hex Size | 5/8 in |
| Length | 1 3/4 in |
| Carton Height | 1 3/4 in |
| Thread Diameter | 5/16 |
| Material | Carbon Steel |
| Weight | 3.82 LB |
| EAN or UPC | 698158521159 |

