- 3/8-18
- 5/8" Hex Size
- 1 3/4" Long
- Carbon Steel Coupling Nut
| Thread Type | UNC |
| Carton Width | 4 1/4 in |
| Hex Size | 5/8 in |
| Carton Length | 5 1/4 in |
| Threads per Inch | 18 |
| Carton Height | 2 in |
| Thread Diameter | 3/8 |
| Material | Carbon Steel |
| Length | 1 3/4 in |
| Weight | 3.53 LB |
| EAN or UPC | 698158521203 |

