- 1/2-13
- 11/16" Hex Size
- 1 3/4" Long
- Carbon Steel Coupling Nut
| Hex Size | 11/16 in |
| Threads per Inch | 13 |
| Thread Diameter | 1/2 |
| Carton Height | 2 in |
| Length | 1 3/4 in |
| Material | Carbon Steel |
| Carton Length | 5 1/4 in |
| Thread Type | UNC |
| Carton Width | 4 1/4 in |
| Weight | 3.39 LB |
| EAN or UPC | 698158521302 |

