- 5/8-11
- 13/16" Hex Size
- 2 1/8" Long
- Carbon Steel Coupling Nut
| Carton Width | 4 1/4 in |
| Hex Size | 13/16 in |
| Thread Diameter | 5/8 |
| Carton Height | 5 3/4 in |
| Thread Type | UNC |
| Length | 2 1/8 in |
| Carton Length | 5 1/4 in |
| Material | Carbon Steel |
| Threads per Inch | 11 |
| Weight | 3.04 LB |
| EAN or UPC | 698158521357 |

