- 3/4-10
- 1" Hex Size
- 2 1/4" Long
- Carbon Steel Coupling Nut
| Carton Width | 4 1/4 in |
| Hex Size | 1 in |
| Material | Carbon Steel |
| Threads per Inch | 10 |
| Carton Height | 3 1/2 in |
| Thread Diameter | 3/4 |
| Thread Type | UNC |
| Carton Length | 5 1/4 in |
| Length | 2 1/4 in |
| Weight | 5.87 LB |
| EAN or UPC | 698158521401 |

