- 7/8-9
- 1 1/4" Hex Size
- 2 1/2" Long
- Carbon Steel Coupling Nut
| Thread Diameter | 7/8 |
| Thread Type | UNC |
| Threads per Inch | 9 |
| Carton Length | 5 1/4 in |
| Length | 2 1/2 in |
| Material | Carbon Steel |
| Carton Height | 2 3/4 in |
| Hex Size | 1 1/4 in |
| Carton Width | 4 1/4 in |
| Weight | 5.91 LB |
| EAN or UPC | 698158521456 |

