- 1-8
- 1 3/8" Hex Size
- 2 3/4" Long
- Carbon Steel Coupling Nut
| Threads per Inch | 8 |
| Thread Type | UNC |
| Length | 2 3/4 in |
| Thread Diameter | 1 |
| Material | Carbon Steel |
| Carton Length | 5 1/4 in |
| Hex Size | 1 3/8 in |
| Carton Width | 4 1/4 in |
| Carton Height | 4 in |
| Weight | 7.3 LB |
| EAN or UPC | 698158521500 |

