- 1/4-20
- 3/8" Hex Size
- 7/8" Long
- Carbon Steel Coupling Nut
- Bulk Packed
| Material | Carbon Steel |
| Threads per Inch | 20 |
| Length | 7/8 in |
| Hex Size | 3/8 in |
| Thread Diameter | 1/4 |
| Thread Type | UNC |
| Weight | 0.019 LB |
| EAN or UPC | 698158523108 |
| Material | Carbon Steel |
| Threads per Inch | 20 |
| Length | 7/8 in |
| Hex Size | 3/8 in |
| Thread Diameter | 1/4 |
| Thread Type | UNC |
| Weight | 0.019 LB |
| EAN or UPC | 698158523108 |