- 5/16-18
- 5/8" Hex Size
- 1 3/4" Long
- Carbon Steel Coupling Nut
- Bulk Packed
| Material | Carbon Steel |
| Thread Diameter | 5/16 |
| Threads per Inch | 18 |
| Length | 1 3/4 in |
| Thread Type | UNC |
| Hex Size | 5/8 in |
| Weight | 0.134 LB |
| EAN or UPC | 698158523153 |
| Material | Carbon Steel |
| Thread Diameter | 5/16 |
| Threads per Inch | 18 |
| Length | 1 3/4 in |
| Thread Type | UNC |
| Hex Size | 5/8 in |
| Weight | 0.134 LB |
| EAN or UPC | 698158523153 |