- 1/2-13
- 11/16" Hex Size
- 1 3/4" Long
- Carbon Steel Coupling Nut
- Bulk Packed
| Thread Diameter | 1/2 |
| Threads per Inch | 13 |
| Hex Size | 11/16 in |
| Thread Type | UNC |
| Length | 1 3/4 in |
| Material | Carbon Steel |
| Weight | 0.116 LB |
| EAN or UPC | 698158523306 |
| Thread Diameter | 1/2 |
| Threads per Inch | 13 |
| Hex Size | 11/16 in |
| Thread Type | UNC |
| Length | 1 3/4 in |
| Material | Carbon Steel |
| Weight | 0.116 LB |
| EAN or UPC | 698158523306 |