- 5/8-11
- 13/16" Hex Size
- 2 1/8" Long
- Carbon Steel Coupling Nut
- Bulk Packed
| Length | 2 1/8 in |
| Material | Carbon Steel |
| Hex Size | 13/16 in |
| Thread Diameter | 5/8 |
| Threads per Inch | 11 |
| Thread Type | UNC |
| Weight | 0.179 LB |
| EAN or UPC | 698158523351 |
| Length | 2 1/8 in |
| Material | Carbon Steel |
| Hex Size | 13/16 in |
| Thread Diameter | 5/8 |
| Threads per Inch | 11 |
| Thread Type | UNC |
| Weight | 0.179 LB |
| EAN or UPC | 698158523351 |