- 3/4-10
- 1" Hex Size
- 2 1/4" Long
- Carbon Steel Coupling Nut
- Bulk Packed
| Threads per Inch | 10 |
| Hex Size | 1 in |
| Length | 2 1/4 in |
| Thread Diameter | 3/4 |
| Material | Carbon Steel |
| Thread Type | UNC |
| Weight | 0.286 LB |
| EAN or UPC | 698158523405 |
| Threads per Inch | 10 |
| Hex Size | 1 in |
| Length | 2 1/4 in |
| Thread Diameter | 3/4 |
| Material | Carbon Steel |
| Thread Type | UNC |
| Weight | 0.286 LB |
| EAN or UPC | 698158523405 |