- 7/8-9
- 1 1/4" Hex Size
- 2 1/2" Long
- Carbon Steel Coupling Nut
- Bulk Packed
| Threads per Inch | 9 |
| Hex Size | 1 1/4 in |
| Thread Diameter | 7/8 |
| Thread Type | UNC |
| Length | 2 1/2 in |
| Material | Carbon Steel |
| Weight | 0.554 LB |
| EAN or UPC | 698158523450 |
| Threads per Inch | 9 |
| Hex Size | 1 1/4 in |
| Thread Diameter | 7/8 |
| Thread Type | UNC |
| Length | 2 1/2 in |
| Material | Carbon Steel |
| Weight | 0.554 LB |
| EAN or UPC | 698158523450 |