- 1-8
- 1 3/8" Hex Size
- 2 3/4" Long
- Carbon Steel Coupling Nut
- Bulk Packed
| Thread Diameter | 1 |
| Threads per Inch | 8 |
| Thread Type | UNC |
| Hex Size | 1 3/8 in |
| Material | Carbon Steel |
| Length | 2 3/4 in |
| Weight | 0.73 LB |
| EAN or UPC | 698158523504 |
| Thread Diameter | 1 |
| Threads per Inch | 8 |
| Thread Type | UNC |
| Hex Size | 1 3/8 in |
| Material | Carbon Steel |
| Length | 2 3/4 in |
| Weight | 0.73 LB |
| EAN or UPC | 698158523504 |