- 1/8 in Wide x 1/8 in High x 12 in Long
- Steel
- Unplated
description
- High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.
| Length | 12 in |
| Type | Square |
| Width | 1/8 in |
| Thickness | 1/8 in |
| Material | Steel |
| Inch/Metric | Inch |
| Finish | Unplated |
| Height | 1/8 in |
| Weight | 0.053 LB |
| EAN or UPC | 698158541508 |

