- 1 1/4 in Wide x 1-1/4 in High x 12 in Long
- Steel
- Unplated
description
- High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.
| Finish | Plain |
| Type | Square |
| Width | 1 1/4 in |
| Length | 12 in |
| Material | Steel |
| Inch/Metric | Inch |
| Height | 1 1/4 in |
| Thickness | 1-1/4 in |
| Weight | 5.313 LB |
| EAN or UPC | 698158545759 |

